https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
ROLLWAY BEARING
ROLLWAY BEARING
E-5316-B
ROLLWAY BEARING ROLLWAY BEARING
Description
E-5316-B RADIAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 68.275MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
E5316B
BDI #
347592
Details
2307.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-5316-B/p/347592
Your Price
$ 2,307.20 / each
$ 2,308.00 / each BDIExpress
$ 2,308.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.036
EAN
0637410022607
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E5316B
Weight / LBS
17.7
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 68.275MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.15 Inch | 80 Millimeter
Width
2.688 Inch | 68.275 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

