Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E5032X NNTS1 https://www.bdiexpress.com/medias/INDNACBRGXXX-CR2-E50-FL-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1NXxpbWFnZS9qcGVnfGFEbGpMMmd3WWk4eE1EYzJPVEV5T0RBMk16QXdOaTlKVGtST1FVTkNVa2RZV0ZoZlExSXlYMFUxTUY5R1RGOHpVa0l4VWtKZk16QXdlRE13TUM1cWNHY3w0OWY1Y2VlY2QwMmU0YjNhZjI4ZGM2NDdlODIzNWQzYjU1NTYwNjMwMGIzMjVmNGJiMjhkNDllYTZkOWYyOTNk
665423 Cylindrical Roller Bearings 

NACHI NACHI

E5032X NNTS1

Description

E5032X NNTS1 SHEAVE BEARING

Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

E5032XNNTS1

BDI #
665423

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2973.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,973.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
16.444
EAN
4991893333015
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | with 2 Snap Ring Groove
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Weight / LBS
37.47854
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 240MM Outside Diameter; 109MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Width
4.291 Inch | 109 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh