https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M6730-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhRGhqTDJobE15OHhNREl3T0RFME1ESTVOakl5TWk5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5OamN6TUY4ek1EQllNekF3TG1wd1p3fDA2MTBhNDU0ZTFlZjQzMGFiYzg4MjVkMzJiNmYxMWZkOTJhZmFkODQzNmM4ZWIxZTY5NzE3MzkzY2QzOWQ5OGI
https://www.bdiexpress.com/medias/INDREXORGXXX-RB-UCBU-M6730-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwMjR8aW1hZ2UvanBlZ3xhRGhqTDJobE15OHhNREl3T0RFME1ESTVOakl5TWk5SlRrUlNSVmhQVWtkWVdGaGZVa0pmVlVOQ1ZWOU5OamN6TUY4ek1EQllNekF3TG1wd1p3fDA2MTBhNDU0ZTFlZjQzMGFiYzg4MjVkMzJiNmYxMWZkOTJhZmFkODQzNmM4ZWIxZTY5NzE3MzkzY2QzOWQ5OGI
LINKBELT
LINKBELT
M1213DA
LINKBELT LINKBELT
Description
M1213DA BEARING OUTER RING
Cylindrical Roller Bearing; 4.166" Bore; Straight; 4.727" Outside Diameter; 29/32" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
10472511
BDI #
578904
Details
139.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1213DA/p/578904
Your Price
$ 139.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.488
EAN
0662327474171
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
1 Rib Outer Ring | Standard Capacity | Narrow Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1213DA
Manufacturer Internal Number
7547417
Weight / LBS
1.014
Long Description
Cylindrical Roller Bearing; 4.166" Bore; Straight; 4.727" Outside Diameter; 29/32" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
4.166 Inch | 105.816 Millimeter
Width
0.906 Inch | 23 Millimeter
Outside Diameter
4.727 Inch | 120.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

