https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NXxpbWFnZS9qcGVnfGFHTmxMMmd5TVM4eE1EYzJOamMxT1RneU1UTTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh4VWtKU1h6TXdNSGd6TURBdWFuQm58YzFhNTk1YjUxMzcwYmM4NmVlMTI4ZTA2YmFmZmUyODUwOGM1MjY5ZjAwOTI0YTZlZmE5Yzc0ZmE3Zjg0MjBhZg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NXxpbWFnZS9qcGVnfGFHTmxMMmd5TVM4eE1EYzJOamMxT1RneU1UTTBNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh4VWtKU1h6TXdNSGd6TURBdWFuQm58YzFhNTk1YjUxMzcwYmM4NmVlMTI4ZTA2YmFmZmUyODUwOGM1MjY5ZjAwOTI0YTZlZmE5Yzc0ZmE3Zjg0MjBhZg
LINKBELT
LINKBELT
M1215UV
LINKBELT LINKBELT
Description
M1215UV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Cylindrical Roller Bearing; 3.504" Bore; Straight; 5.118" Outside Diameter; 63/64" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10474235
BDI #
582531
Details
1202.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M1215UV/p/582531
Your Price
$ 1,202.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.95
EAN
0662327106324
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Standard Capacity | 1 Rib Outer Ring with Retaining Ring | Narrow Width | Light Series | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1215UV
Manufacturer Internal Number
7510632
Weight / LBS
2.106
Long Description
Cylindrical Roller Bearing; 3.504" Bore; Straight; 5.118" Outside Diameter; 63/64" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.984 Inch | 25 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.504 Inch | 89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

