https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEWXlMMmcwWWk4eE1EYzJOalU0TXpNMk5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fGEwM2NmNGJmYmNkOWExNTM0OGUwYWQyNmQ4ZDM3ZGNiOWE5MDNmYmM5Y2I3Zjg4OGZiY2RjOGRjYWZlMzg4OWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OASSY-STL-2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEWXlMMmcwWWk4eE1EYzJOalU0TXpNMk5UWTJNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlCVTFOWlgxTlVURjh5VWw4ek1EQjRNekF3TG1wd1p3fGEwM2NmNGJmYmNkOWExNTM0OGUwYWQyNmQ4ZDM3ZGNiOWE5MDNmYmM5Y2I3Zjg4OGZiY2RjOGRjYWZlMzg4OWU
LINKBELT
LINKBELT
M5221TV
LINKBELT LINKBELT
Description
M5221TV CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY
Cylindrical Roller Bearing; 4.981" Bore; Straight; 7.48" Outside Diameter; 2-9/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10475345
BDI #
582402
Details
3667.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/M5221TV/p/582402
Your Price
$ 3,667.83 / each
$ 3,668.00 / each BDIExpress
$ 3,668.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.63
EAN
0662327108199
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M5221TV
Manufacturer Internal Number
7510819
Weight / LBS
12.422
Long Description
Cylindrical Roller Bearing; 4.981" Bore; Straight; 7.48" Outside Diameter; 2-9/16" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
7.48 Inch | 190 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Bore
4.981 Inch | 126.517 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

