https://www.bdiexpress.com/medias/INDREXXXTXXX-MA5224EX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NTl8aW1hZ2UvanBlZ3xhR1F6TDJnNFppOHhNRE0wTXpJek1qRXhNRFl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZUVUUxTWpJMFJWaGZNekF3ZURNd01DNXFjR2N8NzEzMjExM2Y4Mjg1ZTU4ZDE1OTQ3ZjM5YmY4YThlMjA1ZGYyODM4YzU3ZWJjNWEyMjc1NzVhYTEwMGRjNGQxNg
https://www.bdiexpress.com/medias/INDREXXXTXXX-MA5224EX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NTl8aW1hZ2UvanBlZ3xhR1F6TDJnNFppOHhNRE0wTXpJek1qRXhNRFl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZUVUUxTWpJMFJWaGZNekF3ZURNd01DNXFjR2N8NzEzMjExM2Y4Mjg1ZTU4ZDE1OTQ3ZjM5YmY4YThlMjA1ZGYyODM4YzU3ZWJjNWEyMjc1NzVhYTEwMGRjNGQxNg
LINKBELT
LINKBELT
MA5309EX
LINKBELT LINKBELT
Description
MA5309EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE DIRECT SHAFT MOUNT
Cylindrical Bearing; 45MM Bore; Straight Bore Profile; 100MM Outside Diameter; 39.688MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
10472958
BDI #
26253919
Details
816.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5309EX/p/26253919
Your Price
$ 816.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.582
EAN
0662864882309
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Yes
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10472958
Weight / LBS
3.49
Long Description
Cylindrical Bearing; 45MM Bore; Straight Bore Profile; 100MM Outside Diameter; 39.688MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
1.563 Inch | 39.688 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

