https://www.bdiexpress.com/medias/INDREXXXTXXX-MA5319TV-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODd8aW1hZ2UvanBlZ3xhR1ZqTDJnNE5DOHhNRE0wTXpJek1qUTNNVEEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZUVUUxTXpFNVZGWmZNekF3ZURNd01DNXFjR2N8ZDNjNjExOTBmMTc0ZGM5ZDY2YjFhYzY4NWZiNGZkMmUzODdmMzdhYWVjZDUzNTI0MmJmZjIxZjQwMjYxOWQ3Ng
https://www.bdiexpress.com/medias/INDREXXXTXXX-MA5319TV-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2ODd8aW1hZ2UvanBlZ3xhR1ZqTDJnNE5DOHhNRE0wTXpJek1qUTNNVEEzTUM5SlRrUlNSVmhZV0ZSWVdGaGZUVUUxTXpFNVZGWmZNekF3ZURNd01DNXFjR2N8ZDNjNjExOTBmMTc0ZGM5ZDY2YjFhYzY4NWZiNGZkMmUzODdmMzdhYWVjZDUzNTI0MmJmZjIxZjQwMjYxOWQ3Ng
LINKBELT
LINKBELT
MA5319TV
LINKBELT LINKBELT
Description
MA5319TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Bearing; 95MM Bore; Straight Bore Profile; 200MM Outside Diameter; 77.778MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
10471318
BDI #
26253922
Details
2689.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MA5319TV/p/26253922
Your Price
$ 2,689.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
11.51
EAN
0662864332477
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Outer Ring with 2 Retaining Rings
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10471318
Weight / LBS
25.4
Long Description
Cylindrical Bearing; 95MM Bore; Straight Bore Profile; 200MM Outside Diameter; 77.778MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Width
3.062 Inch | 77.778 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


