https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
LINKBELT
LINKBELT
MR1215
LINKBELT LINKBELT
Description
MR1215 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 75MM Bore; Straight; 89MM Outside Diameter; 25MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
10475597
BDI #
579132
Details
553.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MR1215/p/579132
Your Price
$ 553.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.368
EAN
0662327473570
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Standard Capacity | Narrow Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR1215
Manufacturer Internal Number
7547357
Weight / LBS
0.81
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 89MM Outside Diameter; 25MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.504 Inch | 89 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

