Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR5212EHXW915C5 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhR1EyTDJnM05pOHhNRFV3TnpNd01ETXpPVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWtKZk16QXdlRE13TUM1cWNHY3wyMDk4MmZiNTM1ZTc4NDczN2RmOTJjZjBiMzJhODhkZDA1ZjViZGRkODNhOTAzNTNiOTFmMWNlN2FmZDQ1Mjk0
579384 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MR5212EHXW915C5

Description

MR5212EHXW915C5 CYLINDRICAL ROLLER BRG ; POR

Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 36.525MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance

Part #

MR5212EHXW915C5

BDI #
579384

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.539
EAN
0662327478001
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C5-Extra-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR5212EHXW915C5
Manufacturer Internal Number
7547800
Weight / LBS
3.394
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 36.525MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Bore
2.362 Inch | 60 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh