https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IR-1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxMnxpbWFnZS9qcGVnfGFESXpMMmd4WWk4eE1EYzJOalkzTXpjM01qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMGxTWHpGU1FsOHpNREI0TXpBd0xtcHdad3xmMTI0ODExNTI4NmZjNDNhMmZiNWNmNjIyYzMxM2Y5MmM0OGY1NmUxZTY0YzY2ODQzMTZkNzQyMDI1OGM1M2Vh
LINKBELT
LINKBELT
MR5311
LINKBELT LINKBELT
Description
MR5311 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 55MM Bore; Straight; 71.425MM Outside Diameter; 49.225MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
10475054
BDI #
582924
Details
719.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MR5311/p/582924
Your Price
$ 719.97 / each
$ 720.00 / each BDIExpress
$ 720.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.453
EAN
0662327473969
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR5311
Manufacturer Internal Number
7547396
Weight / LBS
1.452
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 71.425MM Outside Diameter; 49.225MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

