Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR5312TV https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDR8aW1hZ2UvanBlZ3xhR05sTDJnek1DOHhNRFV3TnpNNE1qVXlNVGc0Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWw4ek1EQjRNekF3TG1wd1p3fGI5MmE2OGIxMDFiODUwODA2NWIzN2IwZGNjODFlNzUzMmY3YjgwMTAwODg5MjZjOGQyYzI5ZTJkMjRiNzhjN2I
578570 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MR5312TV

Description

MR5312TV CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 53.975MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

10472391

BDI #
578570

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

895.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 895.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.176
EAN
0662327056124
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MR5312TV
Manufacturer Internal Number
7505612
Weight / LBS
7.412
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 53.975MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.125 Inch | 53.975 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh