https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB1RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDh8aW1hZ2UvanBlZ3xhR0pqTDJoaFpTOHhNREUwTVRjNU9EUXpNamM1T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHlVa0l4VWtKZk16QXdXRE13TUM1cWNHY3w0OWI3NDQ3MGI5NWQxZjhmODI5NGE5ZWU3OWM5ZTNmYmFiZmVjODNlZGEwNGVjMjE0ZTBmZmRiNjE5Y2U0NDk4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB1RB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4MDh8aW1hZ2UvanBlZ3xhR0pqTDJoaFpTOHhNREUwTVRjNU9EUXpNamM1T0M5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHlVa0l4VWtKZk16QXdXRE13TUM1cWNHY3w0OWI3NDQ3MGI5NWQxZjhmODI5NGE5ZWU3OWM5ZTNmYmFiZmVjODNlZGEwNGVjMjE0ZTBmZmRiNjE5Y2U0NDk4
LINKBELT
LINKBELT
MU1215DAX
LINKBELT LINKBELT
Description
MU1215DAX CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 75MM Bore; Straight; 130.058MM Outside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Part #
10475592
BDI #
582811
Details
1648.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU1215DAX/p/582811
Your Price
$ 1,648.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.39
EAN
0662327238902
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C5-Extra-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU1215DAX
Manufacturer Internal Number
7523890
Weight / LBS
3.078
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 130.058MM Outside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
5.12 Inch | 130.058 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

