Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MU5307TV https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-2RB2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFHSmxMMmd6T0M4eE1EYzJOakF3TlRFM05ETXdNaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSXlVbDh6TURCNE16QXdMbXB3Wnd8ZWY1YjM3ZDc3NTc0NjMyNTA4YmQ3ZjUzOTg3MzdlYWI3YzgwMzRlMTllMTg0Y2JjMDQ0Y2U1YjYwNDhmMGU1ZQ
578702 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MU5307TV

Description

MU5307TV CYLINDRICAL ROLLER BEARING ; 35 X 80 X 34.925MM W/OUTR AND INNER RING

Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Outside Diameter; 34.925MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

10472221

BDI #
578702

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

348.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 348.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.906
EAN
0662327059323
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU5307TV
Manufacturer Internal Number
7505932
Weight / LBS
1.862
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Outside Diameter; 34.925MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Width
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh