Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 1012 KPHA/SP https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-K-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjJ8aW1hZ2UvanBlZ3xhRFExTDJnMU5pOHhNREl6TlRnMk9UTXpNVFE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZRMUl4WDB0ZlVFOU1XVjh5VWtKUVRGOHpNREI0TXpBd0xtcHdad3xmYWVjYzZmMTdjYTQxZDJjODM0MjczNjZhOTI2NjY0MTNjMDY3MjQ3NTRhYzQwMzZkZTYyZjk2ZDgwMWQyZjg5
22784517 Cylindrical Roller Bearings 

SKF SKF

N 1012 KPHA/SP

Description

N 1012 KPHA/SP CYL ROLLER BEARING

Cylindrical Roller Bearing; 60MM Bore; Tapered; 95MM Outside Diameter; 18MM Width; PEEK Resin Cage; Special Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

N 1012 KPHA/SP

BDI #
22784517

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

970.12 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 970.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.473
EAN
7316576078477
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
PEEK Resin
Precision Class
Special Precision
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Long Description
Cylindrical Roller Bearing; 60MM Bore; Tapered; 95MM Outside Diameter; 18MM Width; PEEK Resin Cage; Special Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh