https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-K-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjJ8aW1hZ2UvanBlZ3xhRFExTDJnMU5pOHhNREl6TlRnMk9UTXpNVFE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZRMUl4WDB0ZlVFOU1XVjh5VWtKUVRGOHpNREI0TXpBd0xtcHdad3xmYWVjYzZmMTdjYTQxZDJjODM0MjczNjZhOTI2NjY0MTNjMDY3MjQ3NTRhYzQwMzZkZTYyZjk2ZDgwMWQyZjg5
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-K-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjJ8aW1hZ2UvanBlZ3xhRFExTDJnMU5pOHhNREl6TlRnMk9UTXpNVFE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZRMUl4WDB0ZlVFOU1XVjh5VWtKUVRGOHpNREI0TXpBd0xtcHdad3xmYWVjYzZmMTdjYTQxZDJjODM0MjczNjZhOTI2NjY0MTNjMDY3MjQ3NTRhYzQwMzZkZTYyZjk2ZDgwMWQyZjg5
SKF
SKF
N 1013 KPHA/SP
SKF SKF
Description
N 1013 KPHA/SP CYL ROLLER BEARING
Cylindrical Roller Bearing; 65MM Bore; Tapered; 100MM Outside Diameter; 18MM Width; PEEK Resin Cage; Special Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N 1013 KPHA/SP
BDI #
22784519
Details
1025.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-1013-KPHA-SP/p/22784519
Your Price
$ 1,025.88 / each
$ 1,026.00 / each BDIExpress
$ 1,026.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.45
EAN
7316576078989
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
PEEK Resin
Precision Class
Special Precision
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Long Description
Cylindrical Roller Bearing; 65MM Bore; Tapered; 100MM Outside Diameter; 18MM Width; PEEK Resin Cage; Special Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.559 Inch | 65 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

