https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzR8aW1hZ2UvanBlZ3xhR0ptTDJnMll5OHhNRFV4TXpjMk1Ea3hNVE01TUM5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh5VWtKUVRGOHpNREI0TXpBd0xtcHdad3xlZWYwYjc1OWRmYjhlNDYzZDFkNzFiNmMzMjVkYjU4OWZhZjNiYTk4M2NlOTg5MDVlOGE4NmJmODI5ODdlNTcz
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzR8aW1hZ2UvanBlZ3xhR0ptTDJnMll5OHhNRFV4TXpjMk1Ea3hNVE01TUM5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh5VWtKUVRGOHpNREI0TXpBd0xtcHdad3xlZWYwYjc1OWRmYjhlNDYzZDFkNzFiNmMzMjVkYjU4OWZhZjNiYTk4M2NlOTg5MDVlOGE4NmJmODI5ODdlNTcz
SCHEERER BEARING
SCHEERER BEARING
N-18/1400-M
SCHEERER BEARING SCHEERER BEARING
Description
N-18/1400-M CYLINDRICAL ROLLER BEARING ; TWO LIFTING HOLES ON ONE FACE
Cylindrical Roller Bearing; 1400MM Bore; Straight; 1700.022MM Outside Diameter; 132.08MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N-18/1400-M
BDI #
26315801
Details
150328.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-18-1400-M/p/26315801
Your Price
$ 150,328.50 / each
$ 150,329.00 / each BDIExpress
$ 150,329.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
625.957
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1380
Long Description
Cylindrical Roller Bearing; 1400MM Bore; Straight; 1700.022MM Outside Diameter; 132.08MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
66.93 Inch | 1700.022 Millimeter
Bore
55.118 Inch | 1400 Millimeter
Width
5.2 Inch | 132.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

