

SCHEERER BEARING
SCHEERER BEARING
N-18/560-M P/6
SCHEERER BEARING SCHEERER BEARING
Description
N-18/560-M P/6 CYLINDRICAL RLLR BRNG, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Cylindrical Roller Bearing; 560MM Bore; Straight; 679.958MM Outside Diameter; 55.88MM Width; Brass Cage; RBEC 3 | ISO P6; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N-18/560-M P/6
BDI #
26319751

Details
22913.4212
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-18-560-M-P-6/p/26319751
Your Price
$ 22,913.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
98
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
98
Long Description
Cylindrical Roller Bearing; 560MM Bore; Straight; 679.958MM Outside Diameter; 55.88MM Width; Brass Cage; RBEC 3 | ISO P6; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
26.77 Inch | 679.958 Millimeter
Bore
22.047 Inch | 560 Millimeter
Width
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh