https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyMXxpbWFnZS9qcGVnfGFEYzRMMmhrWkM4eE1EYzJOamMxTmpZeE1EQTNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1sSkNVRXhmTXpBd2VETXdNQzVxY0djfGE2YzBkMzlhYmIzMmE4YzBmZmI1NjY3NWM4MTBjMzUyYjA5ZjQyNjhjNmQ1YWE4YmMyZjljNjBmYWI0MDVhOWQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyMXxpbWFnZS9qcGVnfGFEYzRMMmhrWkM4eE1EYzJOamMxTmpZeE1EQTNPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1sSkNVRXhmTXpBd2VETXdNQzVxY0djfGE2YzBkMzlhYmIzMmE4YzBmZmI1NjY3NWM4MTBjMzUyYjA5ZjQyNjhjNmQ1YWE4YmMyZjljNjBmYWI0MDVhOWQ
SKF
SKF
N 203 ECP
SKF SKF
Description
N 203 ECP CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 17MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N 203 ECP
BDI #
1420594
Details
201.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-203-ECP/p/1420594
Your Price
$ 201.88 / each
$ 202.00 / each BDIExpress
$ 202.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.07
EAN
7316577061805
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
N 203 ECP
Weight / LBS
0.153
Long Description
Cylindrical Roller Bearing; 17MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

