https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNDJ8aW1hZ2UvanBlZ3xhRGxtTDJnMVl5OHhNRFV4TXpjMk1qWXhOVE15Tmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8NzliODY5NDU1MjEzNGFiY2MyMDBiMzk5MTBlMzcwZTU0MzI1YWJmNDZlNWVjZTJhN2U5MjYyNTBkNDQwNjlkMA
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-NC-2RB1RBRR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNDJ8aW1hZ2UvanBlZ3xhRGxtTDJnMVl5OHhNRFV4TXpjMk1qWXhOVE15Tmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOU9RMTh5VWtJeFVrSlNVbDh6TURCNE16QXdMbXB3Wnd8NzliODY5NDU1MjEzNGFiY2MyMDBiMzk5MTBlMzcwZTU0MzI1YWJmNDZlNWVjZTJhN2U5MjYyNTBkNDQwNjlkMA
SCHEERER BEARING
SCHEERER BEARING
NCF-1848-V
SCHEERER BEARING SCHEERER BEARING
Description
NCF-1848-V CYLINDRICAL ROLLER BEARING ; FULL COMPLEMENT
Cylindrical Roller Bearing; 240MM Bore; Straight; 300MM Outside Diameter; 28MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF-1848-V
BDI #
26335134
Details
2573.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-1848-V/p/26335134
Your Price
$ 2,573.97 / each
$ 2,574.00 / each BDIExpress
$ 2,574.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.536
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
10
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 300MM Outside Diameter; 28MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
1.102 Inch | 28 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

