

SCHEERER BEARING
SCHEERER BEARING
NCF-29/1000-V
SCHEERER BEARING SCHEERER BEARING
Description
NCF-29/1000-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Cylindrical Roller Bearing; 1000MM Bore; Straight; 1320.038MM Outside Diameter; 184.91MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF-29/1000-V
BDI #
26337719

Details
128310.03550000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-29-1000-V/p/26337719
Your Price
$ 128,310.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1500
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1500
Long Description
Cylindrical Roller Bearing; 1000MM Bore; Straight; 1320.038MM Outside Diameter; 184.91MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
7.28 Inch | 184.91 Millimeter
Bore
39.37 Inch | 1000 Millimeter
Outside Diameter
51.97 Inch | 1320.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh