

SCHEERER BEARING
SCHEERER BEARING
NCF-29/900-VB
SCHEERER BEARING SCHEERER BEARING
Description
NCF-29/900-VB CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)
Cylindrical Roller Bearing; 900MM Bore; Straight; 1180.084MM Outside Diameter; 165.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NCF-29/900-VB
BDI #
26339302

Details
73788.685
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-29-900-VB/p/26339302
Your Price
$ 73,788.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
1040
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1040
Long Description
Cylindrical Roller Bearing; 900MM Bore; Straight; 1180.084MM Outside Diameter; 165.1MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
35.433 Inch | 900 Millimeter
Width
6.5 Inch | 165.1 Millimeter
Outside Diameter
46.46 Inch | 1180.084 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh