https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NCF-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFHTTRMMmhqTWk4eE1EZ3lNVFEzTVRJM01qazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmVGtOR1gwWkRYek13TUhnek1EQXVhbkJufDJmNzEzODA0N2Q1NjY3MGE2YmI5NTk1MTE4OWZlOWJhMzE5ZTY3MDczZGQ2MzU5MTJjMWI3Yjk0NTU5MDY0MjA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-NCF-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxOXxpbWFnZS9qcGVnfGFHTTRMMmhqTWk4eE1EZ3lNVFEzTVRJM01qazVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkRRa0pmVGtOR1gwWkRYek13TUhnek1EQXVhbkJufDJmNzEzODA0N2Q1NjY3MGE2YmI5NTk1MTE4OWZlOWJhMzE5ZTY3MDczZGQ2MzU5MTJjMWI3Yjk0NTU5MDY0MjA
TIMKEN
TIMKEN
NCF2924VC3
TIMKEN TIMKEN
Description
NCF2924VC3 CYLINDRICAL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 120MM Bore; Straight; 165MM Outside Diameter; 27MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
NCF2924VC3
BDI #
1367797
Details
1464.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF2924VC3/p/1367797
Your Price
$ 1,464.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.724
EAN
0053893773063
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NCF2924VC3
Weight / LBS
3.8
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 165MM Outside Diameter; 27MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

