https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RJ-NJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODd8aW1hZ2UvanBlZ3xhREF3TDJnNE1pOHhNRFU0TnpJeE5UTTVOamc1TkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWtwZlRrcGZNekF3ZURNd01DNXFjR2N8ZDM1MWNmZmFkYTE0NGVjZDNlM2RlYTYyNzM4Y2ViYzNhYTlhNjMzNmI5M2M4NjYwYjcxMjUxMjUzMzBhYzNhMg
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RJ-NJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5ODd8aW1hZ2UvanBlZ3xhREF3TDJnNE1pOHhNRFU0TnpJeE5UTTVOamc1TkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWtwZlRrcGZNekF3ZURNd01DNXFjR2N8ZDM1MWNmZmFkYTE0NGVjZDNlM2RlYTYyNzM4Y2ViYzNhYTlhNjMzNmI5M2M4NjYwYjcxMjUxMjUzMzBhYzNhMg
SCHEERER BEARING
SCHEERER BEARING
NJ-2224-EMA
SCHEERER BEARING SCHEERER BEARING
Description
NJ-2224-EMA CYLINDRICAL ROLLER BEARING ; 120MM ID X 215MM OD X 58MM WID
Cylindrical Roller Bearing; 4.724" Bore; Straight; 8.465" Outside Diameter; 2.283" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ-2224-EMA
BDI #
22138620
Details
2235.1
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2224-EMA/p/22138620
Your Price
$ 2,235.10 / each
$ 2,236.00 / each BDIExpress
$ 2,236.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
10.388
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Manufacturer Item Number
NJ-2224-EMA
Weight / LBS
22.9
Long Description
Cylindrical Roller Bearing; 4.724" Bore; Straight; 8.465" Outside Diameter; 2.283" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.283 Inch | 58 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

