https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNHxpbWFnZS9qcGVnfGFEWTNMMmhsTUM4eE1EYzJOamMzTnpRMU1EVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1WSkNNbEpDWHpNd01IZ3pNREF1YW5CbnwwZTRmMjA3YjhjNWJiNGQ4YjRhMjZkYzhlY2MyZGI3ZGI4MWJiMzE2N2ViZjhjMjhkYmVkOGZhOTcxZjRiNzM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNHxpbWFnZS9qcGVnfGFEWTNMMmhsTUM4eE1EYzJOamMzTnpRMU1EVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1WSkNNbEpDWHpNd01IZ3pNREF1YW5CbnwwZTRmMjA3YjhjNWJiNGQ4YjRhMjZkYzhlY2MyZGI3ZGI4MWJiMzE2N2ViZjhjMjhkYmVkOGZhOTcxZjRiNzM2
SKF
SKF
NJ 2326 ECPA/C5H
SKF SKF
Description
NJ 2326 ECPA/C5H CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 93MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Part #
NJ 2326 ECPA/C5H
BDI #
1304880
Details
7181.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2326-ECPA-C5H/p/1304880
Your Price
$ 7,181.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
29.995
EAN
7316570677027
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C5-Extra-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJ 2326 ECPA/C5H
Weight / LBS
67.24091
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 93MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C5-Extra-Extra Loose Internal Clearance
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Width
3.661 Inch | 93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

