https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyOHxpbWFnZS9qcGVnfGFETmlMMmhtTWk4eE1EYzJOalE0TkRJME1qUTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MzBlZDA1OTU1NjkxYzc4YjQ0NjcyM2UwOGNhZDBjMDAyYzRkN2QwNjNmNTRiMjFjZjQyYTgxYjA0YTQyZTk4Mg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAyOHxpbWFnZS9qcGVnfGFETmlMMmhtTWk4eE1EYzJOalE0TkRJME1qUTJNaTlKVGtSVVNVMUNVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MzBlZDA1OTU1NjkxYzc4YjQ0NjcyM2UwOGNhZDBjMDAyYzRkN2QwNjNmNTRiMjFjZjQyYTgxYjA0YTQyZTk4Mg
TIMKEN
TIMKEN
NJ2248EMA
TIMKEN TIMKEN
Description
NJ2248EMA CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 240MM Bore; Straight; 440MM Outside Diameter; 120MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ2248EMA
BDI #
1367874
Details
23948.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2248EMA/p/1367874
Your Price
$ 23,948.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
82.871
EAN
0087796313590
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NJ2248EMA
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 440MM Outside Diameter; 120MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Width
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

