Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN 3060 K/SPW33 https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MHxpbWFnZS9qcGVnfGFHRTJMMmhpTnk4eE1EYzJPREV6T1RFeU5EYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWHpOU1FsQk1Yek13TUhnek1EQXVhbkJufGZjMmE4ZjhmZWIwNWQ3NmFhOWVmOGVhZjE1YTJkMzY0ZWYzYzdhNzAzMTdhYjY1YTE1ODIwMGZhYjc2ODQzNDQ
1305102 Cylindrical Roller Bearings 

SKF SKF

NN 3060 K/SPW33

Description

NN 3060 K/SPW33 CYL ROLLER BRG

Cylindrical Roller Bearing; 300MM Bore; Tapered; 460MM Outside Diameter; 118MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN 3060 K/SPW33

BDI #
1305102

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

49286.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 49,286.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
86.07
EAN
7316577723178
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
146.6074
Long Description
Cylindrical Roller Bearing; 300MM Bore; Tapered; 460MM Outside Diameter; 118MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
4.646 Inch | 118 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh