Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN3022HSRT6KC1NA#01 https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-K-POLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OXxpbWFnZS9qcGVnfGFEQXpMMmczWkM4eE1EYzJPREU0TWpRME5EQTJNaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMHRmVUU5TVdWOHpVa0pRVEY4ek1EQjRNekF3TG1wd1p3fGM3NjgyMjUwNTNhMmI1NTM4ZDAxOTJhZTc5OGFiM2U3OWM1NWY4Nzk4MmFlZWIzMjdiMzRkMzE0OWU3OTAwN2Q
1226115 Cylindrical Roller Bearings 

NTN NTN

NN3022HSRT6KC1NA#01

Description

NN3022HSRT6KC1NA 01 CYL RLR BRG ; 110MMX170MMX45MM

Cylindrical Roller Bearing; 110MM Bore; Tapered; 170MM Outside Diameter; 45MM Width; PEEK Resin Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance

Part #

NN3022HSRT6KC1NA 01

BDI #
1226115

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2878.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,878.11 / each BDIExpress
QTY

Inventory

Total: 2

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.37
EAN
4547359791396
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
PEEK Resin
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.11
Long Description
Cylindrical Roller Bearing; 110MM Bore; Tapered; 170MM Outside Diameter; 45MM Width; PEEK Resin Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.331 Inch | 110 Millimeter
Width
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh