https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRCRB-BRS-CG-NN-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFETTRMMmhrTUM4eE1EZ3lNVFEzTWpNMU5ETXpOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSkRVa0pmUWxKVFgwTkhYMDVPWDB4Zk16QXdlRE13TUM1cWNHY3w3ZDQ5MzUyOTNlOTAyNjY0MzhmZjUzMTE1ZmQ1MWE1NmYyY2E2ZDRlYjMwMGFlM2M2NWJjZDVkYTZhOWUwMGNk
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRCRB-BRS-CG-NN-L-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4OHxpbWFnZS9qcGVnfGFETTRMMmhrTUM4eE1EZ3lNVFEzTWpNMU5ETXpOQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSkRVa0pmUWxKVFgwTkhYMDVPWDB4Zk16QXdlRE13TUM1cWNHY3w3ZDQ5MzUyOTNlOTAyNjY0MzhmZjUzMTE1ZmQ1MWE1NmYyY2E2ZDRlYjMwMGFlM2M2NWJjZDVkYTZhOWUwMGNk
TIMKEN
TIMKEN
NN3084KMBW33
TIMKEN TIMKEN
Description
NN3084KMBW33 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW
Cylindrical Roller Bearing; 420MM Bore; Tapered; 620MM Outside Diameter; 150MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3084KMBW33
BDI #
24625920
Details
75084.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3084KMBW33/p/24625920
Your Price
$ 75,084.94 / each
$ 75,085.00 / each BDIExpress
$ 75,085.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
149.776
EAN
0013992357922
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
330.2
Long Description
Cylindrical Roller Bearing; 420MM Bore; Tapered; 620MM Outside Diameter; 150MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
24.409 Inch | 620 Millimeter
Width
5.906 Inch | 150 Millimeter
Bore
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


