Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NNF-5004A-DA2RSV https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NDR8aW1hZ2UvanBlZ3xhRFV3TDJnMU15ODVOamMwTkRJM01EQTNNREEyTG1wd1p3fDQ1MGRjNDY2ZTQxYmI1MTk4ZGI4NDdhMWM3NzA3ZmY3MmRhOGM5MGY2MDNkNWQwMjliMzdkYjlhNzdmYmQ1ZTE
205724 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NNF-5004A-DA2RSV

Description

NNF-5004A-DA2RSV CYLINDRICAL ROLLER BRG

Cylindrical Roller Bearing; 20MM Bore; Straight; 42MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NNF-5004A-DA2RSV

BDI #
205724

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

442.9 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 442.90 / each
$ 443.00 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.189
EAN
0644075076753
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNF-5004A-DA2RSV
Weight / LBS
0.415
Long Description
Cylindrical Roller Bearing; 20MM Bore; Straight; 42MM Outside Diameter; 30MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
1.654 Inch | 42 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh