

SCHEERER BEARING
SCHEERER BEARING
NNU-49/500-EC/3
SCHEERER BEARING SCHEERER BEARING
Description
NNU-49/500-EC/3 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Cylindrical Roller Bearing; 500MM Bore; Straight; 670.052MM Outside Diameter; 169.926MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU-49/500-EC/3
BDI #
26334877

Details
36557.7076
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-49-500-EC-3/p/26334877
Your Price
$ 36,557.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
374.8
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
374.8
Long Description
Cylindrical Roller Bearing; 500MM Bore; Straight; 670.052MM Outside Diameter; 169.926MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
26.38 Inch | 670.052 Millimeter
Width
6.69 Inch | 169.926 Millimeter
Bore
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh