

SCHEERER BEARING
SCHEERER BEARING
NNU-49/500KMSP5
SCHEERER BEARING SCHEERER BEARING
Description
NNU-49/500KMSP5 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670.052MM Outside Diameter; 169.926MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU-49/500KMSP5
BDI #
26334879

Details
42672.879400000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-49-500KMSP5/p/26334879
Your Price
$ 42,672.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
374.8
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
374.8
Long Description
Cylindrical Roller Bearing; 500MM Bore; Tapered; 670.052MM Outside Diameter; 169.926MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
6.69 Inch | 169.926 Millimeter
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
26.38 Inch | 670.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh