https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR2-TPR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5OTB8aW1hZ2UvanBlZ3xhR1F4TDJnd09TOHhNRFV4TXpjMk5qSXhPVGd3Tmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl5WDFSUVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3xkZjhjMDBmNDNjNDVkMjhlMGQ2NzhmZTUxMThhNjMyNjlkNTI0ZjFiMmZjOTY0OTFiMjg2YTc0ZTFiY2NhZWNi
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR2-TPR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5OTB8aW1hZ2UvanBlZ3xhR1F4TDJnd09TOHhNRFV4TXpjMk5qSXhPVGd3Tmk5SlRrUlRRMFZDVWtkRFdVeGZRMUl5WDFSUVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3xkZjhjMDBmNDNjNDVkMjhlMGQ2NzhmZTUxMThhNjMyNjlkNTI0ZjFiMmZjOTY0OTFiMjg2YTc0ZTFiY2NhZWNi
SCHEERER BEARING
SCHEERER BEARING
NNU-49/600KMSP5
SCHEERER BEARING SCHEERER BEARING
Description
NNU-49/600KMSP5 CYLINDRICAL ROLLER BRG ; DOUBLE ROW
Cylindrical Roller Bearing; 600MM Bore; Tapered; 800.1MM Outside Diameter; 199.898MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NNU-49/600KMSP5
BDI #
26319903
Details
84497.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-49-600KMSP5/p/26319903
Your Price
$ 84,497.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
276.238
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
609
Long Description
Cylindrical Roller Bearing; 600MM Bore; Tapered; 800.1MM Outside Diameter; 199.898MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
23.622 Inch | 600 Millimeter
Width
7.87 Inch | 199.898 Millimeter
Outside Diameter
31.5 Inch | 800.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

