https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHVTBMMmd3WkM4eE1EYzJPRFU1TnpnM05qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGNmZmJkNzZhYzA1NmNjMTU2MGIxMDRiYTUwZTZhNzYxYmI0ZmM2ZTQ2Y2NhZjYyZTZlNjQ1ZDE2NjU0YzRjYmI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4OHxpbWFnZS9qcGVnfGFHVTBMMmd3WkM4eE1EYzJPRFU1TnpnM05qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGNmZmJkNzZhYzA1NmNjMTU2MGIxMDRiYTUwZTZhNzYxYmI0ZmM2ZTQ2Y2NhZjYyZTZlNjQ1ZDE2NjU0YzRjYmI
SKF
SKF
NNU 4948 B/SPC3W33
SKF SKF
Description
NNU 4948 B/SPC3W33 CYL ROLLER BRG
Cylindrical Roller Bearing; 240MM Bore; Straight; 320MM Outside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU 4948 B/SPC3W33
BDI #
1305122
Details
12658.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4948-B-SPC3W33/p/1305122
Your Price
$ 12,658.70 / each
$ 12,659.00 / each BDIExpress
$ 12,659.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
18.67
EAN
7316577720238
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
38.5809
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 320MM Outside Diameter; 80MM Width; Brass Cage; Special Precision; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

