https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR2-STR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NzB8aW1hZ2UvanBlZ3xhR0l6TDJnMVpTOHhNRFV4TXpjMk5UZzFPVE0xT0M5SlRrUlRRMFZDVWtkRFdVeGZRMUl5WDFOVVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3w1NTFkMzNlMDA2MGQwNDBiNTJhMmZjZmI2YjRkODc1MGJjYTUwNzI1OTk1ZWUzZjU4ZWUwMWVkYWNjNmYyOWI1
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR2-STR-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NzB8aW1hZ2UvanBlZ3xhR0l6TDJnMVpTOHhNRFV4TXpjMk5UZzFPVE0xT0M5SlRrUlRRMFZDVWtkRFdVeGZRMUl5WDFOVVVsOUNVbDlRVEROU1FsOHpNREI0TXpBd0xtcHdad3w1NTFkMzNlMDA2MGQwNDBiNTJhMmZjZmI2YjRkODc1MGJjYTUwNzI1OTk1ZWUzZjU4ZWUwMWVkYWNjNmYyOWI1
SCHEERER BEARING
SCHEERER BEARING
NNU-4984-M C/3
SCHEERER BEARING SCHEERER BEARING
Description
NNU-4984-M C/3 CYLINDRICAL ROLLER BRG ; DOUBLE ROW
Cylindrical Roller Bearing; 420MM Bore; Straight; 560MM Outside Diameter; 139.954MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NNU-4984-M C/3
BDI #
26334218
Details
24224.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU-4984-M-C-3/p/26334218
Your Price
$ 24,224.57 / each
$ 24,225.00 / each BDIExpress
$ 24,225.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
95.255
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
210
Long Description
Cylindrical Roller Bearing; 420MM Bore; Straight; 560MM Outside Diameter; 139.954MM Width; Brass Cage; RBEC 1 | ISO P0; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
5.51 Inch | 139.954 Millimeter
Bore
16.535 Inch | 420 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

