https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
SKF
SKF
NU 1060 MA/C3
SKF SKF
Description
NU 1060 MA/C3 CYL ROLLER BRG
Cylindrical Roller Bearing; 300MM Bore; Straight; 460MM Outside Diameter; 74MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU 1060 MA/C3
BDI #
1269302
Details
23704.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-1060-MA-C3/p/1269302
Your Price
$ 23,704.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
62.72
EAN
7316577721747
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 1060 MA/C3
Weight / LBS
115.809
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 460MM Outside Diameter; 74MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
18.11 Inch | 460 Millimeter
Bore
11.811 Inch | 300 Millimeter
Width
2.913 Inch | 74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

