https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2M3xpbWFnZS9qcGVnfGFETTNMMmc0T0M4eE1EYzNNVEF4TWpVNE16UTFOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYek13TUhnek1EQXVhbkJufDFhYjgzMjdkOWQ0MmJlNzc3NzMxNjBmZDc0ZDEzMGQ4MTBlNGYwMmZiZWEwZjcwYzI2OGYxZTg4YzM3NjJkZTY
SKF
SKF
NU 1092 MA
SKF SKF
Description
NU 1092 MA CYL ROLLER BRG
Cylindrical Roller Bearing; 460MM Bore; Straight; 680MM Outside Diameter; 100MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU 1092 MA
BDI #
1269325
Details
36949.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-1092-MA/p/1269325
Your Price
$ 36,949.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
153.8
EAN
7316577723628
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 1092 MA
Weight / LBS
325.622
Long Description
Cylindrical Roller Bearing; 460MM Bore; Straight; 680MM Outside Diameter; 100MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
3.937 Inch | 100 Millimeter
Outside Diameter
26.772 Inch | 680 Millimeter
Bore
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

