

SCHEERER BEARING
SCHEERER BEARING
NU-18/950-MA
SCHEERER BEARING SCHEERER BEARING
Description
NU-18/950-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Cylindrical Roller Bearing; 950MM Bore; Straight; 1150.112MM Outside Diameter; 89.916MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NU-18/950-MA
BDI #
26319646

Details
62229.448200000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-18-950-MA/p/26319646
Your Price
$ 62,229.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
415
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
415
Long Description
Cylindrical Roller Bearing; 950MM Bore; Straight; 1150.112MM Outside Diameter; 89.916MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
37.402 Inch | 950 Millimeter
Width
3.54 Inch | 89.916 Millimeter
Outside Diameter
45.28 Inch | 1150.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh