

SCHEERER BEARING
SCHEERER BEARING
NUP-18/670-M
SCHEERER BEARING SCHEERER BEARING
Description
NUP-18/670-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)
Cylindrical Roller Bearing; 670MM Bore; Straight; 819.912MM Outside Diameter; 69.088MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP-18/670-M
BDI #
26335095

Details
31228.137400000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-18-670-M/p/26335095
Your Price
$ 31,228.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
190
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
190
Long Description
Cylindrical Roller Bearing; 670MM Bore; Straight; 819.912MM Outside Diameter; 69.088MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
26.378 Inch | 670 Millimeter
Outside Diameter
32.28 Inch | 819.912 Millimeter
Width
2.72 Inch | 69.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh