https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
SKF
SKF
NUP 209 ECJ
SKF SKF
Description
NUP 209 ECJ CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP 209 ECJ
BDI #
1259738
Details
325.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-209-ECJ/p/1259738
Your Price
$ 325.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.474
EAN
7316570747140
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUP 209 ECJ
Weight / LBS
1.054
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

