https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
SKF
SKF
NUP 228 ECJ
SKF SKF
Description
NUP 228 ECJ CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 140MM Bore; Straight; 250MM Outside Diameter; 42MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP 228 ECJ
BDI #
1269301
Details
4254.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-228-ECJ/p/1269301
Your Price
$ 4,254.93 / each
$ 4,255.00 / each BDIExpress
$ 4,255.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
8.68
EAN
7316577721532
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUP 228 ECJ
Weight / LBS
18.96
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight; 250MM Outside Diameter; 42MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
9.843 Inch | 250 Millimeter
Width
1.654 Inch | 42 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

