

SCHEERER BEARING
SCHEERER BEARING
NUP-29/630-M
SCHEERER BEARING SCHEERER BEARING
Description
NUP-29/630-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Cylindrical Roller Bearing; 630MM Bore; Straight; 849.884MM Outside Diameter; 128.016MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NUP-29/630-M
BDI #
26334933

Details
41904.3346
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP-29-630-M/p/26334933
Your Price
$ 41,904.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
477
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
477
Long Description
Cylindrical Roller Bearing; 630MM Bore; Straight; 849.884MM Outside Diameter; 128.016MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
33.46 Inch | 849.884 Millimeter
Width
5.04 Inch | 128.016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh