Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NUP215EAG1C3U https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc5NTF8aW1hZ2UvanBlZ3xhRE0wTDJoa1pTOHhNRFF5TnpVME1qUXdOVEUxTUM5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRbE5RTWxKQ1h6TXdNSGd6TURBdWFuQm58YzYyNDA1NTgwYTZkMjYxZDQzYTk0ODZiZGNhZmFlNTUyNWJiMGIyZjU2NGRiNjAyZGU2MWE3OTkxNGZmYjAwMw
1227544 Cylindrical Roller Bearings 

NTN NTN

NUP215EAG1C3U

Description

NUP215EAG1C3U CYL RLR BRG ; 75MMX130MMX25MM

Cylindrical Roller Bearing; 75MM Bore; Straight; 130MM Outside Diameter; 25MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP215EAG1C3U

BDI #
1227544

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1104.4278 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,104.43 / each
$ 1,104.43 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.378
EAN
4550253018933
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity | Through Hardened Version
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP215EG1C3U
Weight / LBS
3.10852
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 130MM Outside Diameter; 25MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh