https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-1RB2RB-NUPM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDh8aW1hZ2UvanBlZ3xhREkxTDJnek15OHhNRGcyTURVME1UQXhPREUwTWk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZUbFZRVFY4ek1EQjRNekF3TG1wd1p3fDc0YjQ2MGVjZTI2NTNhZjdlMDhlY2YwNGMzMWEzZjU5ZGNmMWI0MWRhOWNlYmRlZTgyZWNlNWFkOGE1N2EyYmI
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-1RB2RB-NUPM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDh8aW1hZ2UvanBlZ3xhREkxTDJnek15OHhNRGcyTURVME1UQXhPREUwTWk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZUbFZRVFY4ek1EQjRNekF3TG1wd1p3fDc0YjQ2MGVjZTI2NTNhZjdlMDhlY2YwNGMzMWEzZjU5ZGNmMWI0MWRhOWNlYmRlZTgyZWNlNWFkOGE1N2EyYmI
NSK
NSK
NUP219EMC3
NSK NSK
Description
NUP219EMC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NUP219EMC3
BDI #
17761049
Details
1576.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP219EMC3/p/17761049
Your Price
$ 1,576.93 / each
$ 1,577.00 / each BDIExpress
$ 1,577.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.3
EAN
0029176547355
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NUP219EMC3
Weight / LBS
6.98865
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Outside Diameter; 32MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.74 Inch | 95 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

