https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk2OHxpbWFnZS9qcGVnfGFEQTVMMmc1WWk4eE1EYzJPVFkwT0RJeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpGU1FsTlFNbEpDWHpNd01IZ3pNREF1YW5CbnwwYWNjMWM2YzY0YjY2OTNiMTkyZjc1MTg2ZjdlMWIzNTZhMWFmZGViZDgwNTY4YTQ3MzZhNDg2NWFlNGM3NzVl
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk2OHxpbWFnZS9qcGVnfGFEQTVMMmc1WWk4eE1EYzJPVFkwT0RJeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpGU1FsTlFNbEpDWHpNd01IZ3pNREF1YW5CbnwwYWNjMWM2YzY0YjY2OTNiMTkyZjc1MTg2ZjdlMWIzNTZhMWFmZGViZDgwNTY4YTQ3MzZhNDg2NWFlNGM3NzVl
EBC
EBC
NUP311EM C3
EBC EBC
Description
EBC NUP311EM C3
Cylindrical Roller Bearing; Single Row; 55MM Bore; 120MM Outside Diameter; 29MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C3-Loose Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring
Part #
NUP311EM C3
BDI #
25165834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP311EM-C3/p/25165834
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 55MM Bore; 120MM Outside Diameter; 29MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C3-Loose Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring
Long Description
Cylindrical Roller Bearing; Single Row; 55MM Bore; 120MM Outside Diameter; 29MM Width; Brass Cage; Straight Bore Profile; RBEC 1; Relubricatable; C3-Loose Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring with Side Plate; 2 Rib Outer Ring
