https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RF-NF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Mjh8aW1hZ2UvanBlZ3xhRGN5TDJoak5pOHhNRFU0TnpJeE9UazRORFF4TkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWtaZlRrWmZNekF3ZURNd01DNXFjR2N8ODA3Mzk4NjAxN2FmNmNiZmMxNTRhYWFmYTMzZmJiY2MyNTAyZjk0Y2JmZjEzYzA3N2M1OWI2Zjk5MzExMWY0Ng
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RF-NF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Mjh8aW1hZ2UvanBlZ3xhRGN5TDJoak5pOHhNRFU0TnpJeE9UazRORFF4TkM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWtaZlRrWmZNekF3ZURNd01DNXFjR2N8ODA3Mzk4NjAxN2FmNmNiZmMxNTRhYWFmYTMzZmJiY2MyNTAyZjk0Y2JmZjEzYzA3N2M1OWI2Zjk5MzExMWY0Ng
SCHEERER BEARING
SCHEERER BEARING
RF-130
SCHEERER BEARING SCHEERER BEARING
Description
RF-130 CYLINDRICAL ROLLER BEARING ; 150MM ID 235MM OD 38MM WD
Cylindrical Roller Bearing; 5-29/32" Bore; Straight; 9.252" Outside Diameter; 1.496" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RF-130
BDI #
24052768
Details
3275.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RF-130/p/24052768
Your Price
$ 3,275.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.804
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
15
Long Description
Cylindrical Roller Bearing; 5-29/32" Bore; Straight; 9.252" Outside Diameter; 1.496" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.496 Inch | 38 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
9.252 Inch | 235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

