https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODZ8aW1hZ2UvanBlZ3xhRGt3TDJnM015OHhNRFV4TXpjMk1EY3hORGM0TWk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8ODYwYmI0ODk3NjMzYTJiNzM2YjAzMjVlYmRlMzdlOTE0MTk2M2NkNDg1MWViMDQ3MzIyOTVjOTZkN2FhMWM2MQ
https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzODZ8aW1hZ2UvanBlZ3xhRGt3TDJnM015OHhNRFV4TXpjMk1EY3hORGM0TWk5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8ODYwYmI0ODk3NjMzYTJiNzM2YjAzMjVlYmRlMzdlOTE0MTk2M2NkNDg1MWViMDQ3MzIyOTVjOTZkN2FhMWM2MQ
SCHEERER BEARING
SCHEERER BEARING
RJ-5318
SCHEERER BEARING SCHEERER BEARING
Description
RJ-5318 CYLINDRICAL ROLLER BEARING ; 3.5433" ID 7.4803" OD 2.875" W
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 73.152MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RJ-5318
BDI #
26317313
Details
2992.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RJ-5318/p/26317313
Your Price
$ 2,992.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
10.887
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
24
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 73.152MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.543 Inch | 90 Millimeter
Width
2.88 Inch | 73.152 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

