

CONSOLIDATED BEARING
CONSOLIDATED BEARING
RMS-22 1/2 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
RMS-22 1/2 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Cylindrical Roller Bearing; 4-3/4" Bore; Straight; 10" Outside Diameter; 2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
RMS-22 1/2 C/3
BDI #
208782

Details
6515.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RMS-22-1-2-C-3/p/208782
Your Price
$ 6,515.78 / each
$ 6,516.00 / each BDIExpress
$ 6,516.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
12.7
EAN
0644075089715
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RMS-22 1/2 C/3
Weight / LBS
28
Long Description
Cylindrical Roller Bearing; 4-3/4" Bore; Straight; 10" Outside Diameter; 2" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2 Inch | 50.8 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh