https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RT-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMTZ8aW1hZ2UvanBlZ3xhRGc1TDJnME5pOHhNRFU0TnpJeE1qVXhNek14TUM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxSZlRsUmZNekF3ZURNd01DNXFjR2N8ZTBlZDUxYmMyMDY0M2E5OTZkOTc5Y2JiYzMzMGI4NzBhYWJhNjQwNmUwMjUwN2Q3YTUzZjg0N2Q1MmU5ZDU2ZA
https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RT-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMTZ8aW1hZ2UvanBlZ3xhRGc1TDJnME5pOHhNRFU0TnpJeE1qVXhNek14TUM5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxSZlRsUmZNekF3ZURNd01DNXFjR2N8ZTBlZDUxYmMyMDY0M2E5OTZkOTc5Y2JiYzMzMGI4NzBhYWJhNjQwNmUwMjUwN2Q3YTUzZjg0N2Q1MmU5ZDU2ZA
SCHEERER BEARING
SCHEERER BEARING
RT-5418
SCHEERER BEARING SCHEERER BEARING
Description
RT-5418 CYLINDRICAL ROLLER BEARING ; 3.5433"ID X 8.8583"OD X 3.875"WD
Cylindrical Roller Bearing; 3.543" Bore; Straight; 8.858" Outside Diameter; 3-7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RT-5418
BDI #
24989929
Details
5959.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RT-5418/p/24989929
Your Price
$ 5,959.58 / each
$ 5,960.00 / each BDIExpress
$ 5,960.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
21.773
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
48
Long Description
Cylindrical Roller Bearing; 3.543" Bore; Straight; 8.858" Outside Diameter; 3-7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
8.858 Inch | 225 Millimeter
Width
3.875 Inch | 98.425 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

