Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RU-5236 https://www.bdiexpress.com/medias/INDSCHBRGXXX-CR-RU-NU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMDF8aW1hZ2UvanBlZ3xhREk0TDJneFl5OHhNRFU0TnpJeE5qSTBPRGcyTWk5SlRrUlRRMGhDVWtkWVdGaGZRMUpmVWxWZlRsVmZNekF3ZURNd01DNXFjR2N8NjU5Mzg4ZjFhZjFjMDA1YmM5ZWM1N2M0YzFiOGMyMGZkNGM4MWQ1YTAyNWNhMGQ5OTY1N2EzZTFkNjlkMGFhZg
21941421 Cylindrical Roller Bearings 

SCHEERER BEARING SCHEERER BEARING

RU-5236

Description

RU-5236 CYLINDRICAL ROLLER BEARING ; 180MM 320MM 108MM

Cylindrical Roller Bearing; 7.087" Bore; Straight; 12.598" Outside Diameter; 4-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

RU-5236

BDI #
21941421

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6006.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,006.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
38.556
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
85
Long Description
Cylindrical Roller Bearing; 7.087" Bore; Straight; 12.598" Outside Diameter; 4-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Width
4.25 Inch | 107.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh