

SCHEERER BEARING
SCHEERER BEARING
RU-5348
SCHEERER BEARING SCHEERER BEARING
Description
RU-5348 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Cylindrical Roller Bearing; 240MM Bore; Straight; 500MM Outside Diameter; 190.5MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
RU-5348
BDI #
26310441

Details
30211.218399999998
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RU-5348/p/26310441
Your Price
$ 30,211.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
410
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
410
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 500MM Outside Diameter; 190.5MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
19.685 Inch | 500 Millimeter
Width
7.5 Inch | 190.5 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh